Welcome to Würth UK For trade customers only
Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376
Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376 - 1
Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo Longlife green ring TiN blind hole DIN 371/376

The Longlife green ring machine tap with optimized titanium-nitride coating for processing alloyed and high-alloyed steels (stainless steels), rust-resistant and acid-resistant steels and titanium, which tends to grip easily. Also suitable for processing conventional steel materials up to a strength of 1,000 N/mm².

See product details

Available in 5 versions
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
Up to three times longer service life and up to 30 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Optimum adhesion of coating and reduced risk of chipping on the tool


The extra homogeneous cutting edge rounding ensures high process reliability and even higher service life compared to conventional machine taps.



Tool geometry precisely tailored to stainless steel with increased clearance angle

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables