Welcome to Würth UK For trade customers only
HSCo Multi Longlife machine tap for through holes DIN 371/376
HSCo Multi Longlife machine tap for through holes DIN 371/376 - 1
HSCo Multi Longlife machine tap for through holes DIN 371/376 - 2
HSCo Multi Longlife machine tap for through holes DIN 371/376 - 3

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Longlife machine tap for through holes DIN 371/376

The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.

See product details

Available in 14 versions
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
Outstanding performance and cost-effectiveness


  • Up to 12x longer service life and up to 150 % faster cutting speed compared to conventional uncoated machine taps

  • Up to 9x longer service life and up to 50 % faster cutting speed compared to conventional machine taps with TiN coating

  • Excellent chip removal, prevents chip accumulation


Magma multi-layer coating


  • Multi-layer design ensures reduced friction values, low adhesion tendency and optimal chip removal

  • Extremely high temperature resistance up to 800 °C

  • Very high coating hardness of 3,000 HV


Optimal adhesion of the coating and reduced risk of tool breakout


The extra homogeneous cutting edge rounding ensures high process reliability and even longer service life compared to conventional machine taps.



Can be used reliably in almost all materials


Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry



X allowance for longer service life and increased process reliability



Ideal for demanding machining and series production with a high number of threads



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • When thread cutting, sufficient coolant and lubricant must be added

  • For the machine tap/material assignments, see the overview tables