Welcome to Würth UK For trade customers only
LS27 analogue cable finder set
LS27 analogue cable finder set - 1
LS27 analogue cable finder set - 2
LS27 analogue cable finder set - 3
LS27 analogue cable finder set - 4
LS27 analogue cable finder set - 5
LS27 analogue cable finder set - 6
LS27 analogue cable finder set - 7

For detailed information, other images and documents, please select individual articles from the following table.

LS27 analogue cable finder set

Protected against external voltage (voltage-resistant) up to 400 V
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
  • Continuously adjustable sensitivity

  • Adjustable transmission and reception level

  • LED display and acoustic tone generator alarm


Scope of delivery


  • 1x transmitter

  • 1x receiver

  • 1x alligator clip

  • 1x each of coaxial, F and RJ11 adapters

  • 1x carrying case
Notice
  • Batteries not included in scope of delivery

  • An analogue carrier signal from the transmitter is modulated onto a wire using, for example, alligator clips or a modular plug. The other end of the wire can be located quickly and accurately, both visually and acoustically, using the receiver. Although the mains detector is voltage resistant, it is still not possible to work on live parts as the mains hum from the other wires will be superimposed.