Malleable cast iron screw clamp with protective cap
Malleable cast iron screw clamp with protective cap - 1
Malleable cast iron screw clamp with protective cap - 2
Malleable cast iron screw clamp with protective cap - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable cast iron screw clamp with protective cap

For rigid, non-elastic, secure clamping

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
071467120
200 mm 100 mm 27 mm 7 mm
071467112
120 mm 60 mm 20 mm 5 mm
071467230
300 mm 120 mm 29 mm 9 mm
071467240
400 mm 120 mm 29 mm 9 mm
071467280
800 mm 175 mm 32 mm 10 mm
5 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Fixed and sliding bars in high-quality, powder-coated malleable cast iron


High stability and improved corrosion protection



Movable, cold-extruded pressure plate, galvanised



Slip prevention: if the clamp tilts, a set screw engages in the track guide


Maximum safety No slipping or loosening



Hollow profile track in cold-drawn quality steel with six-fold ribbing, galvanised


High stability and good corrosion protection



Spindle with trapezoidal thread, rolled and strain-hardened


Extremely wear-resistant and very smooth running