Welcome to Würth UK For trade customers only
Manual Chainblock Yale VSIII

For detailed information, other images and documents, please select individual articles from the following table.

Manual Chainblock Yale VSIII

The improved hand chain guide prevents canting or jamming of the hand chain, leading to a smooth running of the chain
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
High quality bearings on side plates, gearbox and load chain sheave ensure smooth operation of load chain and drive pinnion.



  • Lightweight and compact

  • EN818-7 zinc plated loadchain

  • 1000kg SWL

  • Lifting heights from 3mtr to 20mtr

  • Falls of loadchain: 1

  • Chain diameter: 6x18mm

  • Closed height: 380mm

  • Weight: 11.5kg (based on standard 3mrt height of lift)

  • Fully tested and certified