For detailed information, other images and documents, please select individual articles from the following table.
Marking gun For simple and convenient marking for indoor and outdoor use
For simple and convenient marking for indoor and outdoor use. Suitable for use with road markers and line markers
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Stable, shatter-proof plastic
- Convenient, light and ergonomic to handle
- Adjustable can support
- Length-adjustable valve lever
- Secure can lock
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Building construction, civil engineering, road construction, gardening and landscaping, the surveying sector, industry, municipal services etc.
Shake the spray can vigorously before use and remove the cap. Adjust the marking gun holding device to the correct container size using the side lever (arrow). Insert the marking spray into the holding device and position at the back stop. Pressing the side lever and guiding the holding device forwards, it is possible to make fine adjustments. Adjust the valve lever (length can be adjusted) such that the valve is triggered. Press the handle trigger to start spraying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!