Colour-adhesive
Paint residues and overspray adhere to the film. This eliminates impairments and damage to the paintwork.
Transparent
Allows easy recognition of contours during cutting.
Micropore-sealed
The mask is waterproof and no paint can penetrate.
Tear-proof and highly flexible
High load-bearing capacity and excellent adaptability.
Charged with static electricity
Independent adhesion of the film on the object, also bonds dust and dirt.
Guaranteed 100% impervious to paint
Do not place masking film over a wet vehicle.
Reliable coverings of vehicles and parts before paint work. Can be used with infared systems and Symachs.
Mask off the edges of the surface to be painted with Würth masking tape. Cover the vehicle completely and cut out the film around the area to be painted using a film knife. Secure the film on the tape previously applied with the masking tape. When working on doors or bonnets, overhanging film can also be secured behind the door or under the bonnet. The surface is now ready to be processed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!