For detailed information, other images and documents, please select individual articles from the following table.
Test leads, straight
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Rated voltage 1000V CAT III 20 A
Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!