Welcome to Würth UK For trade customers only
Test leads with test tips

For detailed information, other images and documents, please select individual articles from the following table.

Test leads with test tips

Needle-shaped test tips angled on one side
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
  • For measurements at constricted measuring points, with socket for all 4 mm plug connectors

  • Cable length: 250 mm, total length: 300 mm

  • <50 V
Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.