Metal cavity anchor W-MH/L pan head screw
Metal cavity anchor W-MH/L pan head screw - 1
Metal cavity anchor W-MH/L pan head screw - 2
Metal cavity anchor W-MH/L pan head screw - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor W-MH/L pan head screw

The proven solution for simple and secure fastening in all kinds of cavity walls. For setting with handheld setting tools for cavity anchors

  • Type description: W-MH/L
  • Design: With pan head screw
  • Material: Steel
  • Surface: Zinc plated
  • Drill hole depth (t) - condition: Anchor length + 5 mm

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x anchor diameter Min./max. board thickness/mirror thickness (d a) Nominal drill-bit diameter (d 0) Sleeve length Quantity PU
price/PU
090352454
M4 18-28 mm 8 mm 54 mm
100 pcs
090352565
M5 16-32 mm 10 mm 65 mm
100 pcs
090352440
M4 8-15 mm 8 mm 40 mm
100 pcs
090352446
M4 8-20 mm 8 mm 46 mm
100 pcs
090352537
M5 5-13 mm 10 mm 37 mm
100 pcs
090352553
M5 5-16 mm 10 mm 53 mm
100 pcs
090352637
M6 5-13 mm 12 mm 37 mm
100 pcs
090352655
M6 5-16 mm 12 mm 55 mm
100 pcs
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
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with metric pan head screw

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Pan head screw can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, screw with special head, A2/A4 brass screw, threaded rod etc.



On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.