Welcome to Würth UK For trade customers only
WUL8 metal frame anchor

For detailed information, other images and documents, please select individual articles from the following table.

WUL8 metal frame anchor

For mounting windows in any solid material, with a small head diameter for profiles with a narrow bottom rebate. Countersunk head screw, recess TX20
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
  • The small head diameter is ideal for profiles with a narrow bottom rebate.

  • Fast, economical push-through installation

  • Tension-free spaced installation

  • Suitable for machine insertion using TX20 drive

  • Zinc-cast captive cone

  • Locking cam for hollow profiles and as an anti-rotation device

  • Small drill diameter, fast drilling into concrete

  • Metal frame anchor for light loads

  • Ideal for use on concrete, solid brick masonry, and natural stone surfaces

  • Sleeve: Sheet steel, Al/Zn coating

  • Screw: Steel, white zinc plated

  • Taper: Zinc casting
Notice

Installation guidelines/RAL Quality Assurance Association:


The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53 and 55 for this application.



Window walls compliant with DIN 18056:


This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with fillings (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application.

Drill the hole
Install anchor
Tighten screw
Cover cap SIT