For detailed information, other images and documents, please select individual articles from the following table.
Metal frame anchor WUL8
For window mounting in all solid materials, small head diameter for profiles with narrow bottom rebate. Pan head screw, TX20 drive
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The small head diameter is ideal for profiles with a narrow bottom rebate
- Fast, economical push-through installation
- Tension-free spaced installation
- Suitable for machine insertion using TX20 drive
- Captive die cast zinc cone
- Locking cam for hollow profiles and as an anti-rotation device
- Small drilling diameter, quick drilling in concrete
- Metal frame anchor for light loads
- Good fitness for purpose with concrete, solid brick masonry, natural stone surfaces
- Sleeve: Sheet steel, Al/Zn coating
- Screw: Steel, white zinc-plated
- Cone: Die cast zinc
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from the total of the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53 and 55 for this application.
Window walls in accordance with DIN 18056:
This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with fillings (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with construction product approval for this application.
Suitable for attaching window and door frames made of wood, plastic and aluminium
Especially suitable for use in solid surfaces
Plastic and aluminium profiles with narrow bottom rebate up to 13 mm in width
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!