For detailed information, other images and documents, please select individual articles from the following table.
Metal frame anchor WUS 10
For window mounting in all solid materials. Countersunk head screw, PZ3 drive, zinc plated steel
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Universal frame anchor for light loads
- Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces
- Fast, economical push-through installation
- Tension-free spaced installation
- Locking cam for hollow profiles and as an anti-rotation device
- Concealed mounting via cover cap
- Suitable for machine insertion using PZ3 drive
- Captive cone
- Sleeve: Sheet steel, Al/Zn coating
- Screw: Galvanised steel, blue passivated
- Cone: Galvanised steel, blue passivated
Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52 and 53 for this application.
Window walls according to DIN 18056:
This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application
Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames
Suitable for attaching window and door frames made of wood, plastic and aluminium
Especially suitable for use in solid surfaces
This anchor meets the requirements of certain window manufacturers in accordance with RAL quality-tested installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!