Mirror adhesive
Mirror adhesive - 1
Mirror adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mirror adhesive

Solvent-free adhesive for securing silver mirrors

  • Chemical basis: Silane modified polymer
  • Colour: Light grey (bright grey)
  • Density/conditions: 1.4 g/cm³ / at 20°C, EN 542
  • Shore hardness A/conditions: 30 / in accordance with DIN 53505
  • Max. change in volume: 5 %
  • Continuous motion absorption: 25 %
  • Full curing speed: 3 mm/d
  • Min. tensile strength: 0.8 N/mm²
  • Max. open time: 15 min
  • Min./max. processing temperature: 5 to 30 °C
  • Min./max. temperature resistance: -35 to 90 °C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Contents: 290 ml
  • Weight of content: 406 g
  • Shelf life from production/conditions: 12 Month / at 5°C to 30°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density/condi... Shore hardness A/conditions Quantity PU
price/PU
0890600
Silane modified polymer Light grey (bright grey) 1.4 g/cm³ / at 20°C, EN 542 30 / in accordance with DIN 53505

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Permanently elastic


Compensates for slight gap changes



Odourless and waterproof



Resistant to UV and ageing



Free from silicone and solvents

Notice

Consumption:


Approx. 1 cartridge per m2 with a bead thickness of 6–8 mm.



Cleaning:


  • In liquid state with LU cleaner

  • Can only be removed mechanically when hardened