Welcome to Würth UK For trade customers only
Mirror for Slider Lateral Pull Out Wardrobe Systems

For detailed information, other images and documents, please select individual articles from the following table.

Mirror for Slider Lateral Pull Out Wardrobe Systems

See product details

Available in 2 versions
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
Pull-out mirror for interior wardrobewith frame in mocha or metallic grayfinishes. This means you can combine the mirror with our other ranges of accessories in your fitted wardrobes or dressing rooms.



It is easy to install, without machine work, simply by screwing it into the furniture. To make the process easier, it is supplied with the screws needed to fasten it. In order to install it the cabinet requires a minimal depth of 380mm.



Once installed, the mirror can be taken from the furniture with a smooth, silent movement thanks to its guides with 45 mm bearings that have a trigger for detaching it and that allows installation on either the right or left-hand side. Once the mirror is extracted, it pivots on its support until 180º in order to direct it as you wish.



Product features


  • Extraction of the mirror using ball bearing runners.

  • It has the possibility of turning up to 180º freely to guide its position.

  • Mirror measurements: 1.000 x 340 mm.

  • It can be mounted on either the right or left-hand side.

  • Minimum unit depth 380 mm.