Welcome to Würth UK For trade customers only
MW mobile assembly workbench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MW mobile assembly workbench

Extremely robust and spacious assembly workbench for professional workshop applications
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
  • Solid sheet metal design

  • External dimensions incl. handle (W x D x H): 1260 x 925 x 600 mm

  • Total load: 450 kg

  • Working height: 885 mm

  • Central locking with cylinder lock for drawers and door

  • Each drawer is secured against opening by itself

  • Roller-mounted partially extending drawers, loadable up to 30 kg

  • Robust side handle

  • Wheels produced from rubber, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm

  • Solid copper beech panel, bar type, glued, oiled

  • Dimensions of worktop: 1200 x 25 x 600 mm (W x H x D)