Welcome to Würth UK For trade customers only
Mobile platform steps Z 600 ZARGES
Mobile platform steps Z 600 ZARGES - 1
Mobile platform steps Z 600 ZARGES - 2
Mobile platform steps Z 600 ZARGES - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mobile platform steps Z 600 ZARGES

Four suspension steering rollers (2 with locking device) for maximum mobility and quick deployment

See product details

Available in 1 version
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
  • Lightweight metal steps with a depth of 200 mm

  • Spacious lightweight metal platform 600 x 800 mm

  • Platform railing 1.00 m high, complete with foot/knee rails

  • Four suspension steering rollers (2 with locking device) for maximum mobility and quick deployment


EN standard: 131-7

NoticeTwo-sided handrail acc. to DIN EN 131-7 on ascents optional.