Suitable for many different vehicle types
See assignment table
Comprising:
Substructure with panel
Subassembly clearance: 390 mm
Storage rack
For clear and orderly storage of tools and small parts
Two storage racks
With five storage boxes (size 2)
With 7 storage boxes (size 3)
Clear and orderly storage of small parts
Top frame
Made of high-strength steel with high-quality powder coating
Includes non-slip mats and separating plates for storage rack and top frame
Includes mounting kit
| Module block compatible with the following vehicle manufacturers/vehicle types: | ||||
| Vehicle manufacturer | Type of vehicle | From year of manufacture | Wheel base in mm | Suitable for |
| Citroën | Jumpy | 2007-2016 | 3000 (L1) | Driver's side |
| Jumpy | 2007-2016 | 3122 (L2) | Driver's side, passenger side | |
| Fiat | Scudo | 2007-2016 | 3000 (L1) | Driver's side |
| Scudo | 2007-2016 | 3122 (L2) | Driver's side, passenger side | |
| Talento | 2016 | 3098 (L1) | Driver's side, passenger side | |
| Talento | 2016 | 3498 (L2) | Driver's side, passenger side | |
| Talento | 2016 | 3498 (L2) | Driver's side, passenger side | |
| Ford | Custom | 2012 | 2933 (L1) | Driver's side |
| Custom | 2012 | 3300 (L2) | Driver's side, passenger side | |
| Custom | 2012 | 3300 (L2) | Driver's side, passenger side | |
| Transit | 2014 | 3300 (L2) | Driver's side, passenger side | |
| Transit | 2014 | 3750 (L3) | Driver's side, passenger side | |
| Transit | 2014 | 3750 (L3) | Driver's side, passenger side | |
| Transit | 2014 | 3750 (L4) | Driver's side, passenger side | |
| Iveco | New Daily | 2014 | 3000 (L1) | Driver's side, passenger side |
| New Daily | 2014 | 3520 (L2) | Driver's side, passenger side | |
| New Daily | 2014 | 3520L (L3) | Driver's side, passenger side | |
| New Daily | 2014 | 4100 (L4) | Driver's side, passenger side | |
| New Daily | 2014 | 4100L (L5) | Driver's side, passenger side | |
| MAN | TGE | 2016 | 3640 (medium) | Passenger side, driver's side |
| TGE | 2016 | 3640 (medium) | Passenger side, driver's side | |
| TGE | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| TGE | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| TGE | 2016 | 4490 (long) | Passenger side, driver's side | |
| TGE | 2016 | 4490 (long) | Passenger side, driver's side | |
| TGE | 2016 | 4490 (long) | Driver's side, passenger side | |
| Mercedes-Benz | Sprinter | 2006 | 3250 (L1) | Driver's side, passenger side |
| Sprinter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Sprinter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Sprinter | 2006 | 4325 (L3) | Driver's side, passenger side | |
| Sprinter | 2006 | 4325L (L4) | Driver's side, passenger side | |
| Vito extra-long | 2014 | 3430 | Driver's side, passenger side | |
| Vito compact | 2014 | 3200 | Driver's side | |
| Vito long | 2014 | 3200L | Driver's side, passenger side | |
| Nissan | NV300 | 2014 | 3098 (L1) | Driver's side, passenger side |
| NV300 | 2014 | 3098 (L1) | Driver's side, passenger side | |
| NV300 | 2014 | 3498 (L2) | Driver's side, passenger side | |
| NV300 | 2014 | 3498 (L2) | Driver's side, passenger side | |
| NV400 L1H1 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| NV400 L1H2 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| NV400 L2H2 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| NV400 L2H3 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| NV400 L3H2 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| NV400 L3H2 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| NV400 L3H3 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| NV400 L3H3 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Opel/Vauxhall | Movano L1H1 | 2010 | 3182 (L1) | Driver's side, passenger side |
| Movano L1H2 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| Movano L2H2 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Movano L2H3 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Movano L3H2 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Movano L3H2 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Movano L3H3 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Movano L3H3 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Vivaro | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Vivaro | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Vivaro | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Vivaro | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Peugeot | Expert | 2007-2016 | 3000 (L1) | Driver's side |
| Expert | 2007-2016 | 3122 (L2) | Driver's side, passenger side | |
| Renault | Master L1H1 | 2010 | 3182 (L1) | Driver's side, passenger side |
| Master L1H2 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| Master L2H2 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Master L2H3 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Master L3H2 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Master L3H2 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Master L3H3 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Master L3H3 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Trafic | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Trafic | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Trafic | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Trafic | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Toyota | ProAce | 2013-2016 | 3000 (L1) | Driver's side |
| ProAce | 2013-2016 | 3122 (L2) | Driver's side, passenger side | |
| VW | Crafter | 2006 | 3250 (L1) | Driver's side, passenger side |
| Crafter | 2006 | 3250 (L1) | Driver's side, passenger side | |
| Crafter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Crafter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Crafter | 2006 | 4325 (L3) | Driver's side, passenger side | |
| Crafter | 2006 | 4325L (L4) | Driver's side, passenger side | |
| Crafter | 2016 | 3640 (medium) | Passenger side, driver's side | |
| Crafter | 2016 | 3640 (medium) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (long) | Passenger side, driver's side | |
| Crafter | 2016 | 4490 (long) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (long) | Driver's side, passenger side | |
| T5 | 2007-2015 | 3000 (L1) | Driver's side, passenger side | |
| T5 | 2007-2015 | 3400 (L2) | Driver's side, passenger side | |
| T5 | 2007-2015 | 3400 (L2) | Driver's side, passenger side | |
| T6 | 2015 | 3000 (L1) | Driver's side, passenger side | |
| T6 | 2015 | 3400 (L2) | Driver's side, passenger side | |
| T6 | 2015 | 3400 (L2) | Driver's side, passenger side |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!