The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FH 30 mortise lock
for fire doors with central locking mechanism
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The lock can be rotated for use on DIN R and DIN L doors
Panic function D, handle on both sides and split nut
- For doors that need to allow passage from inside and outside. After emergency opening from inside, the door can also be used from outside, e.g. to allow easy access for emergency services
- Emergency exit door only
Panic function E, knob/handle set
- For doors that need to allow passage from inside
- After emergency opening from inside, the door cannot be used from outside
- Profile cylinders in accordance with EN 1303 may only be used in FH 30 locks if they have been tested for use on fire doors and smoke protection doors.
- Thumbturn, free-wheeling and electric cylinders must not be used on panic locks (D, E).
- Keys must not be left in the profile cylinder on panic locks.
- A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008.
- Does not include locking plate.
Specified dimensions not binding. Subject to technical changes.
For fire doors in living areas and public areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!