Welcome to Würth UK For trade customers only
House door mortise lock Class 3
House door mortise lock Class 3 - 1
House door mortise lock Class 3 - 2
House door mortise lock Class 3 - 3
House door mortise lock Class 3 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

House door mortise lock Class 3

Closed lock housing, galvanised

See product details

Available in 8 versions
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
With fitting openings



Profile cylinder perforation with pull-back function


The catch can be operated with the key using the pull-back function



Double-turn


  • High level of safety

  • Bolt moves 20 mm out of the lock
Proof of Performance

Classification key in line with DIN EN 12209: 2003


| 3 | S | 5 | 0 | 0 | C | 3 | B | C | 2 | 0 |


Category of use: 3


Long-term functionality: S


Door mass and closing force: 5


Suitability for fire or smoke protection doors: 0


Safety: 0


Corrosion resistance: C


Protection level and drilling resistance: 3


Door-related usage area: B


Type of key operation and lock: C


Type of spindle operation: 2


Key recognition: 0

Notice

Does not include locking plate.

Classification key in line with DIN EN 12209: 2003


| 3 | S | 5 | 0 | 0 | C | 3 | B | C | 2 | 0 |


Category of use: 3


Long-term functionality: S


Door mass and closing force: 5


Suitability for fire or smoke protection doors: 0


Safety: 0


Corrosion resistance: C


Protection level and drilling resistance: 3


Door-related usage area: B


Type of key operation and lock: C


Type of spindle operation: 2


Key recognition: 0

Specified dimensions not binding. Subject to technical changes!