- Ready to use, options available
- For all new installations or subsequent extension of an existing system
- With twilight function: Only switches on at movement when the brightness drops below approx. 80 lux
- Adjustable after-run time from 10 seconds to 3 minutes
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!