Welcome to Würth UK For trade customers only
Wireless motion detector 12 V/24 V
Wireless motion detector 12 V/24 V - 1
Wireless motion detector 12 V/24 V - 2
Wireless motion detector 12 V/24 V - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wireless motion detector 12 V/24 V

In connection with the control box for LED transformer LED-T-12/24-1

See product details

Available in 2 versions
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
  • Wireless motion detector

  • Function: Switched on/off by proximity/movement

  • Battery-operated

  • Versions available for surface-mounted or recessed installation

  • Detection range approx. 80°

  • Detection distance max. 3 m