Welcome to Würth UK For trade customers only
X92/X91 Hinge Plate

For detailed information, other images and documents, please select individual articles from the following table.

X92/X91 Hinge Plate

See product details

Available in 19 versions
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
The X91 hinge plate with screw on and screw with eccentric adjustment Nickel-plated is designed to hold the hinges of the X91 series, its eccentric adjustment gives it greater precision and an adjustment range of ± 2 mm. It is a supplement compatible with spacers and wedges. It is installed with screws that are located 32 mm from each other and 37 mm from the inner edge of the door. It is made of steel and nickel to provide resistance and protection to the piece.