Welcome to Würth UK For trade customers only
Multi-Fix reducing ring

For detailed information, other images and documents, please select individual articles from the following table.

Multi-Fix reducing ring

The reducing ring makes it very easy to adjust the bore diameter and thus enables the use of all diamond cutting discs, without time-consuming assembly work

See product details

Available in 2 versions
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
  • Usable on both sides and reusable: Reduction of 25.4 or 22.23 mm bore holes to 20.0 mm or 25.4 mm to 22.23 mm

  • Safe, quick and easy to secure thanks to the extra large contact surface

  • Complies with the European Standard EN13236