For detailed information, other images and documents, please select individual articles from the following table.
Multi Plus maintenance oil
High-performance multi-purpose spray for universal use
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Universal, high-performance synthetic multi-function spray with excellent lubricating properties thanks to the addition of boron nitride
- Excellent penetrating capability and water displacement also for use as rust remover, contact spray and long-term corrosion protection.
- The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).
- Free of microplastics
- Free from silicone, resin, acid and n-hexane
Lubricant is not harmful to health, making it ideally suited for the food processing industry. If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Universal synthetic, physiologically safe high-performance multifunctional spray.
Shake the can well before use, then spray parts and allow product to take effect briefly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!