For detailed information, other images and documents, please select individual articles from the following table.
Ratchet handle hopper screwdriver with belt bag
Ratchet handle hopper screwdriver equipped with multifunctional belt bag for ergonomic and safe working
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Screwdriver handle with integrated bit magazine
- 2-component handle for optimum power transmission and comfortable handling
- Pull-out rotating magazine for fast location of desired bit
- For max. twelve ¼ inch, 25 mm bits
Blade
Slim circular blade made of stainless steel with magnet
Ratchet tool
- Powerful 28-tooth ratchet tool
- Ideal for one-handed screwing, easy change of direction
Belt bag
- 2 practical rubber bands on the outside for pens, small screwdrivers etc.
- 4 strong magnets on the front of the belt bag hold small magnetic parts such as screws, nuts, nails, bits etc., leaving both hands free and everything in easy reach
- Hook and loop cap for secure storage of the handle hopper screwdriver. For ergonomic one-handed operation, the cap can be easily attached to the back
- With belt loop for belts up to 80 mm in width
- Made from high-quality polyester (1680 denier)
Compatible with the handle hopper screwdriver, both with and without ratchet tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!