For detailed information, other images and documents, please select individual articles from the following table.
2C SHARK® TWIST multi-purpose anchor assortment 450 pieces
One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Quick, flexible installation
- Easy: Can be set flush using a finger without the need for a hammer
- Fast: Very easy to tighten the screw
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with several screw diameters
High degree of safety
- Innovative: 8-way knotting with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high stripping torque
- With overrotation protection
- Certified: ETA assessment for solid and perforated materials from mid-2023
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even nuts and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/421533878.jpg)
Autoclaved aerated (cellular) concrete
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/421533604.jpg)
Vertically perforated brick with small bars
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/421533739.jpg)
Vertically perforated bricks with lateral bars
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/525999688.jpg)
Concrete
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/524896210.jpg)
Panel materials with chipboard screw
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/524895136.jpg)
Panel materials with metric screw
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/117903234.jpg)
Inserting the anchor
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/117903237.jpg)
Can be used with one finger without a hammer
- Universal plastic anchor
- Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!