- 2 front pockets, 1 back pocket and 2 cargo pockets
- Elasticated waistband
- Double-stitched for durability
- Flame protection
- Antistatic
- Standard(s) EN 13688, EN 1149-5, EN ISO 11611 Class 1, EN IEC 61482-1-2, EN 61482.
Material
- 78 % flame-retardant cotton, 20 % polyester, 2 % antistatic fibre
Care instructions
- Do not tumble dry
- Do not bleach
- Hot iron
- Gentle dry clean with PCE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!