Welcome to Würth UK For trade customers only
Nail HNS 103/18 in accordance with DIN EN 206
Nail HNS 103/18 in accordance with DIN EN 206 - 1
Nail HNS 103/18 in accordance with DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail HNS 103/18 in accordance with DIN EN 206

High-quality nail with steel washer for use in steel and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
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
Improved drive-in properties thanks to "loose" washer structure



Length calculation for nails used on concrete substrates:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel substrates (min. thickness 5 mm):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.