Welcome to Würth UK For trade customers only
Nail anchor W-NA-K/A4 With nail head
Nail anchor W-NA-K/A4 With nail head - 1
Nail anchor W-NA-K/A4 With nail head - 2
Nail anchor W-NA-K/A4 With nail head - 3
Nail anchor W-NA-K/A4 With nail head - 4

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-NA-K/A4 With nail head

Quick and easy installation: Position, hammer, done! Ideal for secure mounting of ceiling suspensions, C-profiles and panels. For concrete, with nail head, A4 stainless steel

See product details

Available in 2 versions
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
  • Quick and easy installation

  • Less drilling required thanks to reduced effective anchorage depth of 25 mm

  • Easy insertion: Simply hammer in - no torque required

  • No special drills or setting tools required

  • Push-through installation

  • Very low edge distances and spacings possible

  • Elegant, attractive design

  • Torque-controlled expanding anchor — expands when subjected to load
Proof of Performance
  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)

  • Fire-tested in line with the ZTV tunnel fire curve in the cracked tension zone
Notice

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part

Application area
Suspended ceilings

Create the drill hole

Clean the drill hole

Insert the nail anchor through the component and knock it in

Drive in the nail anchor until it is flush

  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)

  • Fire-tested in line with the ZTV tunnel fire curve in the cracked tension zone