Service Class 3 Hot Dip Galv. Ring Nails

For detailed information, other images and documents, please select individual articles from the following table.

Service Class 3 Hot Dip Galv. Ring Nails

  • Shaft diameter: 3.1 mm
  • Material of the nail: Steel
  • Surface: Hot dip galvanized
  • Number of nails: 2200 PCS
  • Head diameter: 3.1 mm
  • Contents: 80 ml
  • Number of cartridges: 2 PCS

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of nail Head type Shaft diameter Material of the nail Quantity PU
price/PU
5904000016
90 mm 3.1 mm Steel
1 pcs
5904000015
75 mm Button head 3.1 mm Steel
1 pcs
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
Service Class 3 Hot Dip Galvanised Half Head Ring Nail + Gas