A QUALITY NAIL PULLER TO REMOVE YOUR NAILS
When you want to remove nails, you tend to use pliers. However, the latter require exerting a relatively high force and risk breaking the nails even quicker. Fortunately, there is a range of tools specially designed for removing nails: nail pullers.
CLAWS THAT HELP TO EASILY REMOVE THE NAILS FROM THEIR HOUSING
Nail pullers offer great advantages compared to pliers: the special shape of the tool allows to remove the nails in no time, without having to exert excessive effort. If they are used a little in the same way as the crowbars, their curved end has the distinction of being crossed by a slit, designed to hold the nail by the head: all you have left is to pass the nail head between these metal claws and to shoot!
A RANGE OF PARTICULARLY RESISTANT STEEL NAIL PULLERS
Generally made of a particular steel which ensures them a long lifespan, Würth nail pullers are distinguished by their resistance against any test. Designed to withstand heavy and regular stresses, they are the ideal ally for the professional who has to remove a large number of nails on a daily basis.
NAIL EXTRACTORS, STRIPPING PLIERS OR HEELS: EFFECTIVE AND VARIED TOOLS
Würth puts several models of nail pullers at your disposal, to be able to best meet your expectations and offer a solution suitable for all budgets. There is no doubt that you will find the unbreakable nail extractor most suited to your needs by consulting our online catalogue! Discover without further ado:
• Japanese nail pullers
• nail pullers like stripping pliers
• Nail puller heel pliers etc.