For detailed information, other images and documents, please select individual articles from the following table.
Hose connection with plug-in nipple series 2000
For Würth PVC and painting hoses
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.
Airtight connections
Low power consumption and high efficiency
Hardened steel nipples
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings
Material: Steel
1. Slide the 1-ear clamp over the hose.
2. Then slide hose up over grommet as far as possible while twisting back and forth slightly.
3. Tighten 1-ear clamp.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!