Disposable nitrile grip glove
Disposable nitrile grip glove - 1
Disposable nitrile grip glove - 2
Disposable nitrile grip glove - 3

For detailed information, other images and documents, please select individual articles from the following table.

Disposable nitrile grip glove

Unique, diamond texture for optimal grip

  • Colour: Orange
  • Material: Nitrile
  • Interior finish: Powder-free
  • Standards: EN 374, EN 420
  • Category: III
  • Length: 240 mm
  • Material thickness of finger (smooth): 0.18 mm
  • Material thickness of finger (textured): 0.27 mm
  • Material thickness of palm (textured): 0.23 mm
  • Material thickness of cuff (smooth): 0.11 mm
  • Tolerance, material thickness (+/-): 0.01 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Interior finish Quantity PU
price/PU
0899470123
XL Orange Nitrile Powder-free
50 pcs
0899470121
M Orange Nitrile Powder-free
50 pcs
0899470124
XXL Orange Nitrile Powder-free
50 pcs
0899470122
L Orange Nitrile Powder-free
50 pcs
0899470120
S Orange Nitrile Powder-free
50 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Extremely tear-resistant

  • Powder-free and latex free

  • Silicone-free manufacturing process

  • Orange colour increases visibility

  • In a practical disposable dispenser