Welcome to Würth UK For trade customers only
Acoustic insulation anchor W-SSD, type OB

For detailed information, other images and documents, please select individual articles from the following table.

Acoustic insulation anchor W-SSD, type OB

For fixtures with noise protection requirements, without flange

See product details

Available in 5 versions
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
  • Reduced sound level by means of solid-borne sound insulation

  • Reduces the transfer and the conduction of solid-borne sound into the structure

  • Outstanding screw guidance, no lateral breaking out

  • High holding power and static friction

  • Immediate load-bearing capacity after insertion - no waiting

  • Weather-resistant

  • UV resistance

  • Salt water-resistant

  • Thermally stable from -40°C to +100°C

  • Halogen-free

  • Chemical-resistant

  • Free of silicone-containing substances

Drill the hole

Clean the drill hole

Screw in screw and set component

Screw on and tighten nut