Welcome to Würth UK For trade customers only
Complete unprinted Classic number plate holder

For detailed information, other images and documents, please select individual articles from the following table.

Complete unprinted Classic number plate holder

Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards
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
  • Germany's best-selling number plate holder

  • Often only the strip needs to be replaced (at low cost). Strips available separately

  • Easy to use

  • Robust design ensures excellent stability and durability

  • Base plate available in two lengths: 520 mm, 460 mm. Please specify when ordering
Notice

The strips are compatible and fit on all Classic and Circo base plates.

Meets EU directive (EEC 74/483)