For detailed information, other images and documents, please select individual articles from the following table.
o-ring mounting kit assortment 8 pieces in system case 4.4.1.
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
- For the quick and easy manufacture of O-rings
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30 °C to +100 °C
- Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance
Boat yards, mechanical engineering, freight operations, automotive repair shops, agricultural machinery and motorbike repair shops, bus companies etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!