Welcome to Würth UK For trade customers only
ORSY®BULL series 5 top loader
ORSY<SUP>®</SUP>BULL series 5 top loader - 1
ORSY<SUP>®</SUP>BULL series 5 top loader - 2
ORSY<SUP>®</SUP>BULL series 5 top loader - 3
ORSY<SUP>®</SUP>BULL series 5 top loader - 4
ORSY<SUP>®</SUP>BULL series 5 top loader - 5
ORSY<SUP>®</SUP>BULL series 5 top loader - 6
ORSY<SUP>®</SUP>BULL series 5 top loader - 7
ORSY<SUP>®</SUP>BULL series 5 top loader - 8
ORSY<SUP>®</SUP>BULL series 5 top loader - 9
ORSY<SUP>®</SUP>BULL series 5 top loader - 10
ORSY<SUP>®</SUP>BULL series 5 top loader - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 top loader

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.

See product details

Available in 4 versions
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.