For detailed information, other images and documents, please select individual articles from the following table.
ORSY® BULL front loader series 5 box for system case with lid
Robust ORSY® BULL box with lid for the safe storage of three system cases 8.4.1 or 4.4.1
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.
Practical
Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Each box can be secured with a lock to prevent others from accessing the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!