For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL series 7 top loader box
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Each box can be secured with a lock to prevent others from accessing the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!