The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Inch double box-end wrench with POWERDRIV® drive
ZEBRA® professional-quality tool with deep offset
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep, 18° offset and an arc swing of 30° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Extremely high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!