For detailed information, other images and documents, please select individual articles from the following table.
Oil filter special box-end wrench with ratchet, AF 27 For Ford, PSA and Jaguar
Specially shaped key for hard-to-reach drive on the oil filter cover.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Use the ½" drive to tighten the cap to 25 Nm according to manufacturer specification
- Use as OEM 303-1579/length approx. 250 mm
- No need to adapt, unlike the box wrench design. Particularly important for models with extremely low headroom where the wrench can’t be adapted if the cap is too far out
- Ford 2.0 TDCi (DW10C) (from 2010), 2.2 TDCi (DW12C) (from 2010), C-Max, Focus, Galaxy, Kuga, Mondeo, S-Max
- Citroen / Peugeot 2.0 HDI (DW10C) (from 2009), 2.2 HDI (DW12C) (from 2010), C4 – C5 – C8 - DS4 - DS5, 308 - 3008 - 407 - 508 - 5008 - RCZ
- Jaguar XF 2.2D (from 2012)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!