- 100% fire resistant cotton, Carrington 3111PB, 340 g/m²
- Lightweight, simple design
- Tall collar protects you from sparks
- Snap fasteners under a protective strip
- Adjustable cuffs (snap fasteners)
- Breast pockets with flaps; a separate access card pocket that can be pushed inside the regular pocket
- Vertical large side pockets
- Back pocket with a flap
- Measuring tape/welding electrode pocket, hammer loop
- Knee pad pockets that are filled from the inside
- Adjustable elastic waist
EN ISO 11611:2008 A1+A2 B1, C1, E2, F1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!