Welcome to Würth UK For trade customers only
Overalls Antiflame

For detailed information, other images and documents, please select individual articles from the following table.

Overalls Antiflame

See product details

Available in 4 versions
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
  • 100% fire resistant cotton, Carrington 3111PB, 340 g/m²

  • Lightweight, simple design

  • Tall collar protects you from sparks

  • Snap fasteners under a protective strip

  • Adjustable cuffs (snap fasteners)

  • Breast pockets with flaps; a separate access card pocket that can be pushed inside the regular pocket

  • Vertical large side pockets

  • Back pocket with a flap

  • Measuring tape/welding electrode pocket, hammer loop

  • Knee pad pockets that are filled from the inside

  • Adjustable elastic waist
NoticeEN ISO 11611:2007, Cat. 1 A1+A2
EN ISO 11611:2008 A1+A2 B1, C1, E2, F1