The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Resistant to all aggressive media
Does not stick or swell
Therefore prevents seizing of the thread
Alignment of the thread connection, which includes limited turn-back, is permissible
Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!