Welcome to Würth UK For trade customers only
wSafe® 2000 premium anti-spark PU pneumatic spiral hose

For detailed information, other images and documents, please select individual articles from the following table.

wSafe® 2000 premium anti-spark PU pneumatic spiral hose

Highly resistant and durable as well as spark-resistant PU coiled pneumatic hose with mounted wSafe 2000-series fittings

See product details

Available in 4 versions
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
Optimal protection against sparks and spark formation in welding environments as well as cutting work


Spark-resistant surface



High working comfort and wider range of applications


Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating



High degree of work safety


The straight ends promote working comfort and reduce the risk of tripping.



No sliding around of hose when venting


With wSafe 2000 safety couplings

Notice
  • Not suitable for painting work

  • Not suitable for particularly moist environments and for use with water