Welcome to Würth UK For trade customers only
PUR gun glue D4

For detailed information, other images and documents, please select individual articles from the following table.

PUR gun glue D4

1-component, moisture-hardening high-quality adhesive based on modified polyurethane.

See product details

Available in 2 versions
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
Properties


  • Fast and easy to apply

  • Water resistant in accordance with EN 204 (D4)

  • Processing time: 8 - 10 min.

  • Application temperature: +5°C to +35°C

  • Consumption: approx. 200 g/m2

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.