Welcome to Würth UK For trade customers only

Packaging material

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Packaging material

PACKAGING FILM

Packaging film is an essential material for anyone involved in the packaging and shipping of products of any kind. Our e-Shop offers different types of packaging film on rolls to make your working day easier. The professional who needs this type of material can choose the film with specific characteristics, so that it is suitable for use in his business.


PACKAGING FILM: AVAILABLE COLORS

In general, all of our packaging film products are available in a transparent version. Transparent packaging film is designed to protect packaged objects from accidental impact. Thanks to the extendable and self-adhesing packaging film, a protective barrier prevents breakages and scratches on the packaged material. Since the use of this type of material is very extensive, we also offer packaging films in other colors. The transparent packaging film is in fact used when the product to be packed does not need to be kept away from light. However, there are various cases in which it is important to have black packaging film available; colour is essential to add protection from direct sunlight.


PACKAGING FILM WITH BUBBLES

In order to satisfy our customers, our range of packaging material also includes the classic bubble wrap roll. The air bubble packaging film offers a thick and resistant protective barrier, thanks to the presence of air bubbles inside it, which perform the function of absorbing shocks. The barrier effect is created in such a way as to avoid accidental deflation to always provide maximum protection. Polyethylene with bubbles is particularly popular for professional uses of packaging fragile and delicate products.


THE APPLICATIONS OF POLYETHYLENE FOR PARCELS

The availability in rolls of our package films makes it possible to have maximum versatility. Large rolls can in fact be used to package large pallets and packages. The most widely used pallet film is made of stretchable and self-sticking polyethylene, which makes packaging operations easier. For greater handling we offer the stretchy and self-sealing packaging film in up to 500-meter rolls, but also in lighter and more manageable versions. Our packaging film guarantees maximum protection during transport for professional, intensive use.