Welcome to Würth UK For trade customers only
Surface protector Premium masking film

For detailed information, other images and documents, please select individual articles from the following table.

Surface protector Premium masking film

See product details

Available in 4 versions
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
Würth Premium Mask is a transparent, micropore-sealed film that permits no sweat marks even with residual mositure on the vehicle.

Colour-adhesive

Paint residues and overspray adhere to the film. This eliminates impairments and damage to the paintwork.



Transparent

Allows easy recognition of contours during cutting.



Micropore-sealed

The mask is waterproof and no paint can penetrate.



Tear-proof and highly flexible

High load-bearing capacity and excellent adaptability.



Charged with static electricity

Independent adhesion of the film on the object, also bonds dust and dirt.



Guaranteed 100% impervious to paint
Notice

Do not place masking film over a wet vehicle.