For detailed information, other images and documents, please select individual articles from the following table.
Panic pin, split, 9 mm with drill hole at front and longitudinal groove
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The panic pins are split and used to connect two door handles on a panic door
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
- For locks with split bolt
Observe the lock position when selecting the pin lengths. Please note that the fastening screws for the fittings must also be changed when using shorter or longer panic pins. The pins are marked according to fire protection standards.
Specified dimensions not binding. Subject to technical changes!
A grub screw with pin is used for fixing in place. This involves the pin cutting into the pin groove.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!